X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C9510BNCH1 "5th Avenue" 1 Bulb Wall Sconce

Item: C9510BNCH1
Finish: Brushed Nickel / Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 5-1/2"
Width 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type White Frosted
Shade Dimension 9-1/2'' Diameter