X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C9506BNCH1 "5th Avenue" Mini Pendant

Item: C9506BNCH1
Finish: Brushed Nickel / Chrome
Online Availability: Available for immediate shipment

List Price: $204.00

Price: $139.00 (Pricing is for Brushed Nickel / Chrome)



Details and Dimensions

Height 50-1/2"
Width 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type White Frosted