X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C24243MB "Barret Place" Up Light Pendant

Item: C24243MB
Finish: Mocha Bronze
Online Availability: Please call for availability.

List Price: $297.00

Price: $199.00



Details and Dimensions

Height 27-1/2"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 18''
Voltage 120V
Weight 18 lbs