X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C24239MB "Barret Place" Entrance / Foyer Pendant

Item: C24239MB
Finish: Mocha Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 44"
Width 32"
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Voltage 120V
Weight 35 lbs