X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C24236MB "Barret Place" Entrance / Foyer Pendant

Item: C24236MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 36"
Width 24"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Voltage 120V
Weight 19 lbs