X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C24233MB "Barret Place" Entrance / Foyer Pendant

Item: C24233MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 16"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Weight 11 lbs