X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C24232MB "Barret Place" Linear Pendant

Item: C24232MB
Finish: Mocha Bronze
Online Availability: Please call for availability.

List Price: $297.00

Price: $199.00



Details and Dimensions

Height 20"
Width 13"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 13''
Voltage 120V
Weight 16 lbs