X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C24229MB "Barret Place" Mid Sized Chandelier

Item: C24229MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment

Price: $469.00



Details and Dimensions

Height 37-1/2"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 6''
Shade Included Yes
Weight 41 lbs
Voltage 120V