Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jeremiah Company C24226MB "Barret Place" Mid Sized Chandelier

Item: C24226MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 29-1/2"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 6''
Shade Included Yes
Weight 25 lbs
Voltage 120V