X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C24224MB "Barret Place" Mini Chandelier

Item: C24224MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 26-1/2"
Diameter 26-1/2"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 7''
Shade Included Yes
Weight 16 lbs
Voltage 120V