X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C24223MB "Barret Place" Up Light Pendant

Item: C24223MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment

Price: $179.00



Details and Dimensions

Height 21"
Width 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 10''
Voltage 120V
Weight 10 lbs