X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jeremiah Company C24204MB "Barret Place" 4 or more Bulb Bathroom Light

Item: C24204MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-1/2"
Width 33"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 6''
Voltage 120V
Weight 12 lbs