X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jeremiah Company C24203MB "Barret Place" 3 Bulb Bathroom Light

Item: C24203MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment

List Price: $177.00

Price: $119.00



Details and Dimensions

Height 9-1/2"
Width 24"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Painted Etched
Shade Material Glass
Shade Dimension 6''
Voltage 120V
Weight 9 lbs