X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen RM18369301 "Framed" Swing Door Medicine Cabinet

Item: RM18369301
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Length 4-3/4"
Width 18"
Height 36-1/8"
Overall Size 36-1/8 x 18 x 4-3/4
Mounting Type Surface Mounted
Construction Painted Steel
Adjustable Shelves Yes
Weight 32 lbs
Features Surface Mounted, 3 Adjustable Shelves, Piano Hinge, Stainless Steel Framed Exterior Mirror, Reversible Door Opening