X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R868P34WHG "Frameless" Swing Door Medicine Cabinet

Item: R868P34WHG
Finish: White
Online Availability: Available for immediate shipment

List Price: $152.62

Price: $110.65



Details and Dimensions

Length 4-1/2"
Width 16"
Height 36"
Overall Size 36 x 16 x 4-1/2
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Features Wall Opening Size: 34'' X 14'' X 3-1/2'', 3 Adjustable Painted Steel Shelves, Frameless Beveled Edge Glass Mirror, Piano Hinge, Reversible Door Opening