X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R860P30CH "Framed" Swing Door Medicine Cabinet

Item: R860P30CH
Finish: Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Length 8"
Width 16"
Height 30"
Overall Size 30 x 16 x 8
Mounting Type Surface Mounted
Construction Painted Steel
Features Reversible door for left or right hand opening
Mount Type Corner Mount