X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R840M18CH "Framed" Swing Door Medicine Cabinet

Item: R840M18CH
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Length 3-3/4"
Width 16"
Height 22"
Overall Size 22 x 16 x 3-3/4
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Features 2 Adjustable Plastic Shelves, Piano Hinge, Reversible Door Opening