Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jensen R84024SS "Framed" Swing Door Medicine Cabinet

Item: R84024SS
Finish: Stainless Steel
Select Finish:

Details and Dimensions

Length 4-1/2"
Width 16"
Height 26"
Overall Size 26'' x 16'' x 4-1/2''
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 14 x 24 x 4
Features 3 Adjustable Stainless Steel Shelves, Piano Hinge, Reversible Door Opening