X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R84024CHG "Framed" Swing Door Medicine Cabinet

Item: R84024CHG
Finish: Chrome
Select Finish:


Details and Dimensions

Length 4-1/2"
Width 16"
Height 26"
Overall Size 26'' x 16'' x 4-1/2''
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Features 3 Adjustable Stainless Steel Shelves, Piano Hinge, Reversible Door Opening