X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R84018CH "Framed" Swing Door Medicine Cabinet

Item: R84018CH
Finish: Chrome

List Price: $101.00

Price: $73.23

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 4-1/2"
Width 16"
Height 22"
Overall Size 22'' x 16'' x 4-1/2''
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "14"" x 18"" x 3-1/2"""
Features Piano Hinge
Reversible installation allows right or left hand door opening