X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R755459 "Framed" Swing Door Medicine Cabinet

Item: R755459
Finish: Classic White

List Price: $83.00

Price: $60.18

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 4-3/4"
Width 15"
Height 19"
Overall Size 19 x 15 x 4-3/4
Mounting Type Surface Mounted
Construction Wood
Features Surface Mounted, 1 Fixed Shelf, Float Glass Mirror, Fully Assembled for Quick Installation