X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R755435 "Frameless" Tri-view Medicine Cabinet

Item: R755435
Finish: Classic White


Details and Dimensions

Length 4-3/4"
Width 30"
Height 28"
Overall Size 28'' x 30'' x 4-3/4''
Mounting Type Surface Mounted
Construction Glass
Features Surface Mounted, 2 Fixed Shelves, 3 Beveled Edge Mirrors, Integral Mounting Bars with Pre-Drilled Mounting Holes, Includes Mounting Hardware
Bulb Type Medium / E27
Max. Wattage Per Bulb 60 W
Number of Bulbs 4