X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R755419 "Framed" Tri-view Medicine Cabinet

Item: R755419
Finish: Honey Oak
Online Availability: Please call for availability.

List Price: $334.00

Price: $242.15



Details and Dimensions

Length 4-3/4"
Width 48"
Height 30"
Overall Size 30 x 48 x 4-3/4
Mounting Type Surface Mounted
Construction Wood
Features Surface Mounted, 2 Fixed Shelves, 3 Polished Edge Mirrors, Fully Assembled for Quick Installation, Integral Mounting Bars with Pre-Drilled Mounting Holes, Includes Mounting Hardware
Bulb Type Medium / E27
Max. Wattage Per Bulb 60 W
Number of Bulbs 6