X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R755395 "Framed" Tri-view Medicine Cabinet

Item: R755395
Finish: Honey Oak


Details and Dimensions

Length 4-3/4"
Width 24"
Height 30"
Overall Size 30'' x 24'' x 4-3/4''
Mounting Type Surface Mounted
Construction Wood
Features Surface Mounted, 2 Fixed Shelves, 3 Polished Edge Mirrors, Fully Assembled for Quick Installation, Integral Mounting Bars with Pre-Drilled Mounting Holes, Includes Mounting Hardware
Bulb Type Medium / E27
Max. Wattage Per Bulb 60 W
Number of Bulbs 3