X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R740639 "Framed" Tri-view Medicine Cabinet

Item: R740639
Finish: Honey Oak
Online Availability: Please call for availability.

List Price: $142.44

Price: $103.27



Details and Dimensions

Length 4-3/4"
Width 30"
Height 26"
Overall Size 26 x 30 x 4-3/4
Mounting Type Surface Mounted
Construction Wood
Weight 28 lbs
Features Polished Edge Mirrors
Included Features Integral Mounting Bars with Pre-Drilled Mounting Holes
Additional Information Fully Assembled for Quick Installation
Mounting Hardware Included Yes