X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R735M34WH "Frameless" Swing Door Medicine Cabinet

Item: R735M34WH
Finish: White


Details and Dimensions

Length 4-1/2"
Width 12"
Height 36"
Overall Size 36'' x 12'' x 4-1/2''
Mounting Type Recessed Mounted
Construction Plastic
Adjustable Shelves Yes
Cabinet Rough In Dimension 10-1/2 X 34 X 3-1/2
Features 3 Adjustable Shelves, Piano Hinge, Magnetic Closure, Polished Edge Exterior Mirror, Reversible Door Opening