Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R72SS246D "Premier" Swing Door Medicine Cabinet

Item: R72SS246D
Finish: Stainless Steel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Length 4-3/4"
Width 15"
Height 25"
Overall Size 25 x 15 x 4-3/4
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Weight 30 lbs
Features 4 Adjustable Shelves, Eurodesign Hinges, Interior Back-Panel Mirror & Interior Door Mirror, Integral Recessed Door Finger Pull & Rubber Bumpers for Door Closure, Reversible Door Opening
Additional Information Fits Wall Opening 14-1/4'' W x 24'' H x 6'' D