X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R614 "Styleline" Swing Door Medicine Cabinet

Item: R614
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 4-1/4"
Width 16-1/4"
Height 22-1/4"
Overall Size 22-1/4 x 16-1/4 x 4-1/4
Mounting Type Surface Mounted
Construction Polystyrene w/ Stainless Steel Frame
Weight 10 lbs
Features Surface Mounted, 2 Fixed Shelves, Premium Float Glass Mirror, Reversible Door Opening, Includes Mounting Hardware