X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R478FS "Styleline" Swing Door Medicine Cabinet

Item: R478FS
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $163.10

Price: $118.25



Details and Dimensions

Length 3-1/2"
Width 16"
Height 26"
Overall Size 26 x 16 x 3-1/2
Mounting Type Recessed Mounted
Construction Heavy-Gauge Steel
Adjustable Shelves Yes
Weight 16 lbs
Features 3 Adjustable Shelves, Plate Glass Mirror, Revesible Door Opening