X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R473FS "Styleline" Swing Door Medicine Cabinet

Item: R473FS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Length 3-1/2"
Width 16"
Height 22"
Overall Size 22 x 16 x 3-1/2
Mounting Type Recessed Mounted
Construction Heavy-Gauge Steel
Adjustable Shelves Yes
Weight 18 lbs
Features 3 Adjustable Shelves, Plate Glass Mirror, Revesible Door Opening