X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R472FS "Styleline" Swing Door Medicine Cabinet

Item: R472FS
Finish: Stainless Steel


Details and Dimensions

Length 5"
Width 16-1/8"
Height 22-1/8"
Overall Size 22-1/8'' x 16-1/8'' x 5''
Mounting Type Surface Mounted
Construction Heavy-Gauge Steel
Adjustable Shelves Yes
Weight 18 lbs
Features Reversible installation allows right or left hand door opening
Plate Glass Mirror