X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R470FS "Styleline" Swing Door Medicine Cabinet

Item: R470FS
Finish: Stainless Steel

List Price: $154.66

Price: $112.13

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 3-1/2"
Width 16"
Height 26"
Overall Size 26'' x 16'' x 3-1/2''
Mounting Type Recessed Mounted
Construction Heavy-Gauge Steel
Adjustable Shelves Yes
Weight 21 lbs
Features 3 Adjustable Shelves, Plate Glass Mirror, Revesible Door Opening