X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R461P24CH "Framed" Swing Door Medicine Cabinet

Item: R461P24CH
Finish: Chrome
Online Availability: Please call for availability.

List Price: $188.60

Price: $136.74



Details and Dimensions

Length 4-1/2"
Width 18"
Height 26"
Overall Size 26 x 18 x 4-1/2
Mounting Type Recessed Mounted
Construction Painted Steel
Adjustable Shelves Yes
Features 3 Adjustable Shelves, Piano Hinge, Chrome Framed Exterior Mirror, Revesible Door Opening