X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R422SM "Styleline" Swing Door Medicine Cabinet

Item: R422SM
Finish: Stainless Steel


Details and Dimensions

Length 5"
Width 14"
Height 20"
Overall Size 20'' x 14'' x 5''
Mounting Type Surface Mounted
Construction Heavy-Gauge Steel
Weight 12 lbs
Features Reversible door for left or right hand opening
2 Shatter Resistant Polystyrene Shelves
Rust-Resistant, Soft-Tone Baked-Enamel Interiors
Premium Float Glass Mirror