X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R407ADJ "Styleline" Swing Door Medicine Cabinet

Item: R407ADJ
Finish: Stainless Steel


Details and Dimensions

Length 2-1/2"
Width 16"
Height 22"
Overall Size 22'' x 16'' x 2-1/2''
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "14"" X 18"" X 2-1/2"""
Weight 9 lbs
Features Reversible door for left or right hand opening
Premium Float Glass Mirror
Additional Information Easy To Clean, One-Piece, Injection-Molded Polystyrene Construction
Mounting Hardware Included Yes