X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R401ADJ "Styleline" Swing Door Medicine Cabinet

Item: R401ADJ
Finish: Stainless Steel

List Price: $55.48

Price: $30.85

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 2-1/2"
Width 16"
Height 20"
Overall Size 20'' x 16'' x 2-1/2''
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "14"" X 18"" X 2-1/2"""
Weight 8 lbs
Features Reversible installation allows right or left hand door opening
Premium Float Glass Mirror
Mounting Hardware Included Yes