Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R260P26CH "Framed" Swing Door Medicine Cabinet

Item: R260P26CH
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $127.06

Price: $92.12

Details and Dimensions

Length 5"
Width 16"
Height 26"
Overall Size 26 x 16 x 5
Mounting Type Surface Mounted
Construction Steel
Adjustable Shelves Yes
Features Surface Mounted, 3 Adjustable Painted Steel Shelves, Chrome Framed Exterior Mirror, Piano Hinge, Reversible Door Opening