X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R26018CH "Framed" Swing Door Medicine Cabinet

Item: R26018CH
Finish: Chrome
Online Availability: Please call for availability.

List Price: $156.72

Price: $113.63



Details and Dimensions

Length 5"
Width 14"
Height 18"
Overall Size 18 x 14 x 5
Mounting Type Surface Mounted
Construction Steel
Adjustable Shelves Yes
Features Surface Mounted, 3 Adjustable Painted Steel Shelves, Chrome Framed Exterior Mirror, Piano Hinge, Reversible Door Opening