X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R1035P34WH "Cove" Swing Door Medicine Cabinet

Item: R1035P34WH
Finish: Mirror

List Price: $188.84

Price: $136.91

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 4-1/2"
Width 16"
Height 36"
Overall Size 16 x 36 x 4-1/2
Mounting Type Recessed Mounted
Number of Shelves 3
Adjustable Shelves Yes
Cabinet Rough In Dimension 14 x 34 x 3-1/2
Glass Type Frameless