X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJXW9036WP "Pro Style" Wall Mount Range Hood

Item: JJXW9036WP
Finish: Pro-Style Stainless

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 25"
Overall Width 36"
Duct Type 10'' Round
Control Type Knob
Sones 10
Cooktop Lights Yes
Indicator Lights 2 Halogen Lights
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 18'' Height
Features 2 Food Warming Lights