X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJXU9136WP "Pro Style" Under Cabinet Range Hood

Item: JJXU9136WP
Finish: Pro Style Stainless

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 23"
Overall Height 10"
Overall Width 36"
Duct Type 3-1/4'' x 10'' Rectangular Exterior
Control Type Knob
Sones 12
Cooktop Lights Yes
Indicator Lights 2 Halogen Lights
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 11'' Height