X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJXU9130WP "Pro Style" Under Cabinet Range Hood

Item: JJXU9130WP
Finish: Pro-Style Stainless


Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 23"
Overall Height 10"
Overall Width 30"
Duct Type 3-1/4'' x 10'' Rectangular Exterior
Control Type Knob
Sones 12
Cooktop Lights Yes
Indicator Lights 2 Halogen Lights
CFM 600 CFM
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Canopy Size 11'' Height