X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJGRP430WP "Pro Style" Gas Range

Item: JJGRP430WP
Finish: Pro-Style Stainless

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Self
Burner Type Sealed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 27-1/8"
Overall Height 35-3/4"
Overall Width 30"
Volts/Hertz/Amps 60Hz
Control Features Control Lockout
Keep Warm
My Creations
Proofing
Temperature Probe
Rack Type 2 Oven Racks
Number of Burners 4
Cutout Dimensions 30 x 36 x 24
Included Features Dual-Fan MultiMode True Convection System