X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJGCP548WP "Pro Style" Rangetop

Item: JJGCP548WP
Finish: Pro-Style Stainless


Details and Dimensions

Overall Height 7-1/2"
Overall Width 47-5/8"
Overall Depth 27-1/8"
Number of Burners 6
Burner Type Sealed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz
Included Features Electric Griddle