X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJGCP536WP "Pro Style" Gas Cooktop

Item: JJGCP536WP
Finish: Pro Style Stainless

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Height 7-1/2"
Overall Width 35-5/8"
Overall Depth 27-1/8"
Number of Burners 4
Burner Type Sealed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz
Included Features Electric Griddle