X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJGCP436WP "Pro Style" Gas Cooktop

Item: JJGCP436WP
Finish: Pro Style Stainless

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Height 7-1/2"
Overall Width 35-5/8"
Overall Depth 27-1/8"
Number of Burners 6
Burner Type Sealed
Cutout Dimensions (WxD) 35-5/8 x 7-1/2 x 27-1/8
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz