X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jenn-Air JJDRP548WP "Pro Style" Dual Fuel Range

Item: JJDRP548WP
Finish: Pro-Style Stainless


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.3cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 29-1/4"
Overall Height 36-3/4"
Overall Width 47-7/8"
Volts/Hertz/Amps 220V/60Hz
Control Features Keep Warm
Temperature Probe
My Creations
Proofing
Control Lockout
Rack Type 2 Oven Racks
Number of Burners 6
Included Features Dual-Fan MultiMode True Convection System
Electric Griddle