X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJDRP436WP "Pro Style" Dual Fuel Range

Item: JJDRP436WP
Finish: Pro-Style Stainless

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 27-1/8"
Overall Height 35-3/4"
Overall Width 36"
Volts/Hertz/Amps 220V/60Hz
Control Features Proofing
Temperature Probe
Control Lockout
Keep Warm
My Creations
Rack Type 2 Oven Racks
Number of Burners 6
Cutout Dimensions 36 x 36 x 24
Included Features Dual-Fan MultiMode True Convection System