X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator IPROEXCEL "Evolution" Garbage Disposal

Item: IPROEXCEL
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Grind Chamber Capacity 40 Ounces
Feed Type Continuous
Height 13-1/2"
Amperage 10.2 Amps
Hertz 60
Horsepower 1 HP
RPM 1725 RPM
Voltage 120V
Control Type Wall Switch
Dishwasher Drain Connection Yes
Sound Reduction Yes
Features Auto-Reverse Grind System