Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IHOT1 "Hot Water Dispenser" Water Dispenser

Item: IHOT1
Finish: Polished Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot Water Only
Hot Water Tank Included Yes
Tank Size 1/2 Gallon
Hot Water Temperature 190 Degree
Cups Per Hour 40
Overall Height 5-1/2"
Spout Height 3-1/4"
Spout Length 3-1/2"
Maximum Deck Thickness 2"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Valve Type Instand/Self-closing
Construction Stainless Steel Spout